Shop AXIOM
See all product information
Create Account
40Gbase-Aoc Qsfp+ Active Optical Cable Cisco Compatible 2M
- Mfr # QSFP-H40G-AOC2M-AX
- Zoro # G9561425
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Color
Brown
Bandwidth - Fiber Optic Cable
40 Gbps
Fiber Optic Connector Type
QSFP+ Network; QSFP Network
Features
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-H40G-AOC2M-AX
- Zoro #
- G9561425
- UPC #
- 841280167942
- Country of Origin
- Unknown
Dimensions
- Bandwidth - Fiber Optic Cable
- 40 Gbps
- Length - Patch Cord
- 6.56 ft
Details
- Item - Data Cable
- Network Cable
- Color
- Brown
- Fiber Optic Connector Type
- QSFP+ Network; QSFP Network
- Features
- Environmentally Friendly
- Connector Plating
- Copper
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.