Shop AXIOM

40Gbase-Aoc Qsfp+ Active Optical Cable Palo Alto Compatible 10M

  • Mfr # PAN-QSFP-AOC-10M-AX
  • Zoro # G9609250

product price: 
$
457.99
/ea
Free Shipping & Returns

Key Features

For Use With
MSA Compliant
Application
Data Networking, Optical Network
Number of Ports
1
Interfaces/Ports Details
(1) 40GBase-X Network
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PAN-QSFP-AOC-10M-AX
Zoro #
G9609250
UPC #
841280168734
Country of Origin
Unknown
Item
Optical Cable
For Use With
MSA Compliant
Application
Data Networking, Optical Network
Number of Ports
1
Interfaces/Ports Details
(1) 40GBase-X Network
Media Type Supported
Optical Fiber
Network Technology
40GBase-X
Ethernet Technology
40 Gigabit Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.