Shop AXIOM
See all product information
Create Account
40GBASE-AOC QSFP+ TO 4 SFP+ ACTIVE OPTICAL CABLE BROCADE COMPATIBLE, 10M
- Mfr # 40G-QSFP-4SFP-1001-AX
- Zoro # G510873979
product price:Â
$
656.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Aqua
Features
AOC Technology
End 2 Connection Type
SFP+ Network - Male
End 1 Connection Type
QSFP+ Network - Male
For Use With
Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40G-QSFP-4SFP-1001-AX
- Zoro #
- G510873979
- UPC #
- 840177855481
- Country of Origin
- China
- Jacket Color
- Aqua
- Item
- Network Cable
- Features
- AOC Technology
- End 2 Connection Type
- SFP+ Network - Male
- End 1 Connection Type
- QSFP+ Network - Male
- For Use With
- Switch
Dimensions
- Cable Length
- 32.81 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.