Shop AXIOM
See all product information
Create Account
40GBASE-AOC QSFP+ TO 4 SFP+ ACTIVE OPTICAL CABLE CISCO COMPATIBLE, 2M - TAA COMP
- Mfr # AXG97428
- Zoro # G923959888
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
SFP+ Network
For Use With
Router
End 1 Connection Type
QSFP+ Network
Cable Length
6.56 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG97428
- Zoro #
- G923959888
- UPC #
- -
- Country of Origin
- United States
- End 2 Connection Type
- SFP+ Network
- Item
- Network Cable
- For Use With
- Router
- End 1 Connection Type
- QSFP+ Network
Dimensions
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.