Shop AXIOM
See all product information
Create Account
40Gbase-Aoc Qsfp+ To 4 Sfp+ Active Optical Cable Cisco
Mfr # QSFP-4X10G-AOC2M-AX
Zoro # G9560339
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Fiber Optic Connector Type
QSFP+ Network; SFP+ Network
Bandwidth - Fiber Optic Cable
40 Gbps
Length - Patch Cord
6.56 ft
Features
Active Optical Technology (AOT); Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-4X10G-AOC2M-AX
- Zoro #
- G9560339
- UPC #
- 841280167836
- Country of Origin
- Unknown
Dimensions
- Bandwidth - Fiber Optic Cable
- 40 Gbps
- Length - Patch Cord
- 6.56 ft
Details
- Color
- Brown
- Fiber Optic Connector Type
- QSFP+ Network; SFP+ Network
- Features
- Active Optical Technology (AOT); Environmentally Friendly
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov