4Gb Ddr3-1066 Udimm Kit 2 X 2Gb For Hp No Nt075Av
- Mfr # NT075AV-AX
- Zoro # G0340491
product price:Â
$
73.69
/ea
Key Features
Width
1.2 in
Thickness
157.5 mil
Length
5.3 in
Number of Modules
2 x 2GB
Memory Speed
1066 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NT075AV-AX
- Zoro #
- G0340491
- UPC #
- 845282051995
- Country of Origin
- Unknown
- Item
- RAM Module
- Number of Modules
- 2 x 2GB
- Memory Speed
- 1066 MHz
- Number of Pins
- 240
- Memory Standard
- DDR3-1066/PC3-8500
- Form Factor
- UDIMM
- Memory Technology
- DDR3 SDRAM
Dimensions
- Width
- 1.2 in
- Thickness
- 157.5 mil
- Length
- 5.3 in
- Memory Size
- 4 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.