Shop AXIOM
See all product information
Create Account
4Gb Ddr3-1600 Udimm Taa Compliant
- Mfr # AXG23992224/1
- Zoro # G0490039
product price:Â
$
61.25
/ea
Key Features
Thickness
157.5 mil
Standards
TAA Compliant
Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1600/PC3-12800
Memory Size
4 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG23992224/1
- Zoro #
- G0490039
- UPC #
- 845282084634
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Memory Technology
- DDR3 SDRAM
- Item
- RAM Module
- Memory Standard
- DDR3-1600/PC3-12800
- Memory Speed
- 1600 MHz
- Number of Pins
- 240
Dimensions
- Thickness
- 157.5 mil
- Memory Size
- 4 GB
- Width
- 1.2 in
- Length
- 5.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.