Shop AXIOM
See all product information
Create Account
8Gb Ddr3-1600 Sodimm For Toshiba No Pa5037U-1M8G
- Mfr # PA5037U-1M8G-AX
- Zoro # G0401881
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Thickness
149.6 mil
Memory Size
8 GB
Compatibility
Toshiba - Tecra R950Toshiba - Tecra R940
Memory Technology
DDR3 SDRAM
Number of Pins
204
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA5037U-1M8G-AX
- Zoro #
- G0401881
- UPC #
- 845282077841
- Country of Origin
- Unknown
- Compatibility
- Toshiba - Tecra R950Toshiba - Tecra R940
- Memory Technology
- DDR3 SDRAM
- Number of Pins
- 204
- Item
- RAM Module
- Device Supported
- Notebook
- Memory Speed
- 1600 MHz
- Memory Standard
- DDR3-1600/PC3-12800
Dimensions
- Thickness
- 149.6 mil
- Memory Size
- 8 GB
- Length
- 2.7 in
- Width
- 1.2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.