
4TB 12GB/S SAS 7.2K RPM LFF 3.5-INCH ENTERPRISE HDD FOR CISCO SERVERS
Mfr # UCS-HD4T7KL12N-AX
Zoro # G321704264
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Speed
7200 RPM
Device Supported
Server
Hot Swappable
Yes
Drive Interface Standard
12Gb/s SAS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UCS-HD4T7KL12N-AX
Zoro #
G321704264
UPC #
-
Country of Origin
China
Details
Item
Hard Drive
Interface
SAS
Speed
7200 RPM
Device Supported
Server
Hot Swappable
Yes
Drive Interface Standard
12Gb/s SAS
Storage Capacity
4 TB
Drive Type
Internal
Product Line
Enterprise
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.