4TB C5000N SERIES NVME M.2 TAA

  • Mfr # AXG103343

  • Zoro # G221703879


product price:  $2,123.96
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
4 TB
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG103343
Zoro #
G221703879
UPC #
198105021898
Country of Origin
Multiple

Dimensions

Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Drive Type
Internal
Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
4 TB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.