Shop AXIOM
See all product information
Create Account
64Gb Ddr4-2666 Ecc Lrdimm Ax42666L19C/64G
- Mfr # AX42666L19C/64G
- Zoro # G9336269
product price:Â
$
1,841.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Number of Pins
288
CAS Latency
CL19
Memory Size
64 GB
Memory Voltage
1.20V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX42666L19C/64G
- Zoro #
- G9336269
- UPC #
- 841280144745
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Number of Pins
- 288
- CAS Latency
- CL19
- Item
- RAM Module
- Memory Voltage
- 1.20V
- Memory Technology
- DDR4 SDRAM
- Error Checking
- ECC
- Memory Standard
- DDR4-2666/PC4-21300
- Memory Speed
- 2666 MHz
Dimensions
- Memory Size
- 64 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.