64Gb Ddr4-2933 Ecc Rdimm For Cisco - Ucs-Mr-X64G2Rt-H
- Mfr # UCS-MR-X64G2RT-H-AX
- Zoro # G9873528
product price:Â
$
2,769.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
2933 MHz
CAS Latency
CL21
Memory Standard
DDR4-2933/PC4-23466
Memory Voltage
1.2V
Error Checking
ECC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCS-MR-X64G2RT-H-AX
- Zoro #
- G9873528
- UPC #
- 841280185526
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 64 GB
Details
- Memory Speed
- 2933 MHz
- CAS Latency
- CL21
- Memory Standard
- DDR4-2933/PC4-23466
- Memory Voltage
- 1.2V
- Error Checking
- ECC
- Number of Pins
- 288
- Item
- RAM Module
- Signal Processing
- Registered
- Form Factor
- RDIMM
- Memory Technology
- DDR4 SDRAM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.