32Gb Ddr4-2666 Ecc Rdimm For Dell - A9781929, Snptn78Yc/32G
- Mfr # A9781929-AX
- Zoro # G9353875
product price:Â
$
1,016.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Size
32 GB
Memory Standard
DDR4-2666/PC4-21300
Error Checking
ECC
Memory Voltage
1.20V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A9781929-AX
- Zoro #
- G9353875
- UPC #
- 841280144127
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 32 GB
Details
- Features
- Environmentally Friendly
- Memory Standard
- DDR4-2666/PC4-21300
- Error Checking
- ECC
- Memory Voltage
- 1.20V
- CAS Latency
- CL19
- Memory Speed
- 2666 MHz
- Compatibility
- Dell: PowerEdge R640 Dell: PowerEdge R940
- Item
- RAM Module
- Number of Pins
- 288
- Signal Processing
- Registered
- Memory Technology
- DDR4 SDRAM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.