Shop AXIOM
See all product information
Create Account
75Ft Cat6 Cable (Red) - Taa
- Mfr # AXG96037
- Zoro # G0850450
product price:Â
$
66.29
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
75 ft
Standards
TAA Compliant
Category - Data Cable
Category 6
Features
Non-booted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG96037
- Zoro #
- G0850450
- UPC #
- 841280131325
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Standards
- TAA Compliant
- Category - Data Cable
- Category 6
- Features
- Non-booted
- Wire Gauge
- 24 AWG
- Solid / Stranded
- Stranded
- Green Environmental Attribute
- Environmentally Friendly
- Jacket Color
- Red
- Item - Data Cable
- Patch Cable
- For Use With
- Network Device
- Contact Plating
- Gold
- End 1 Gender
- Male
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- Performance Category
- Category 6
- Cable Jacket Color
- Red
Dimensions
- Length - Patch Cord
- 75 ft
- Cable Length
- 75 ft
- Wire Size
- 24 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.