Shop AXIOM
See all product information
Create Account
8-Gbps Fibre Channel Shortwave Sfp For Emc - Mds-Sfp-8Gsw
- Mfr # MDS-SFP-8GSW-AX
- Zoro # G3427141
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Height
1/2 in
Width
1/2 in
Standards
MSA Compliant
Depth
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDS-SFP-8GSW-AX
- Zoro #
- G3427141
- UPC #
- 845282082821
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Standards
- MSA Compliant
- Interface Details
- 1 x LC Fiber Channel Network
- Media Type Supported
- Optical Fiber
- Network Technology
- 8GBase-LWFiber Channel
- Ethernet Technology
- 8 Gigabit Ethernet
- Type
- SFP+
- Single Mode/Multi-Mode
- Multi-Mode
- Connector Type
- LC
- Total Number of Ports
- 1
Dimensions
- Height
- 1/2 in
- Width
- 1/2 in
- Depth
- 2.2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.