Shop AXIOM
See all product information
Create Account
800G FLAT OSFP TO OSFP INFINIBAND NDR PASSIVE DAC CABLE 1M NVIDIA COMP.
- Mfr # 980-9IA0G-00N001-AX
- Zoro # G823960823
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
OSFP Network
For Use With
Router
Cable Length
3.28 ft
End 1 Connection Type
OSFP Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9IA0G-00N001-AX
- Zoro #
- G823960823
- UPC #
- -
- Country of Origin
- Multiple
- End 2 Connection Type
- OSFP Network
- For Use With
- Router
- Item
- Network Cable
- End 1 Connection Type
- OSFP Network
Dimensions
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.