Shop AXIOM
See all product information
Create Account
800G OSFP TO 4X QSFP112 ACC IB NDR SPLITTER CABLE NVIDIA COMPATIBLE 5M
- Mfr # 980-9I76H-00N005-AX
- Zoro # G123960912
product price:Â
$
2,491.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
OSFP Network
End 2 Connection Type
QSFP112 Network
Jacket Material
Copper
Cable Length
16.40 ft
Features
InfiniBand NDR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-9I76H-00N005-AX
- Zoro #
- G123960912
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 16.40 ft
Details
- Item
- Network Cable
- End 1 Connection Type
- OSFP Network
- End 2 Connection Type
- QSFP112 Network
- Jacket Material
- Copper
- Features
- InfiniBand NDR
- For Use With
- Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.