8Gb Ddr3-1333 Sodimm For Hp # Qp013Aa
- Mfr # QP013AA-AX
- Zoro # G0477971
product price:Â
$
82.39
/ea
Key Features
Thickness
149.6 mil
Memory Standard
DDR3-1333/PC3-10660
Memory Speed
1333 MHz
Compatibility
HP-Compaq - Elite 8200 Ultra-slim DesktopHP-Compaq - ProBook 6560bHP-Compaq - EliteBook 8740W Mobile WorkstationHP-Compaq - EliteBook 8560pHP-Compaq - ProBook 6560bHP-Compaq - ProBook 6360bHP-Compaq - EliteBook 8570pHP-Compaq - ProBook 6470bHP-Compaq - ProBook 6570bHP-Compaq - ProBook 6475bHP-Compaq - EliteBook 2570pHP-Compaq - Pavilion Notebook dv6t-7000 (CTO)HP-Compaq - EliteBook 8460pHP-Compaq - Folio 13 SeriesHP-Compaq - EliteBook 8460pHP-Compaq - ENVY Ultrabook Spectre 14-3010nrHP-Compaq - ProBook 4540sHP-Compaq - EliteBook 8470pHP-Compaq - EliteBook Mobile Workstation 8760wHP-Compaq - EliteBook Mobile Workstation 8560wHP-Compaq - Mobile Thin Client 6360tHP-Compaq - EliteBook 2760pHP-Compaq - EliteBook 2560pHP-Compaq - TouchSmart 9300 Elite Business PCHP-Compaq - ProBook 6460bHP-Compaq - ProBook 6565bHP-Compaq - ProBook 6465bHP-Compaq - EliteBook 8440w Mobile WorkstationHP-Compaq - EliteBook Mobile Workstation 8540wHP-Compaq - EliteBook Mobile Workstation 8460w
Memory Size
8 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QP013AA-AX
- Zoro #
- G0477971
- UPC #
- 845282065220
- Country of Origin
- Unknown
- Memory Standard
- DDR3-1333/PC3-10660
- Memory Speed
- 1333 MHz
- Compatibility
- HP-Compaq - Elite 8200 Ultra-slim DesktopHP-Compaq - ProBook 6560bHP-Compaq - EliteBook 8740W Mobile WorkstationHP-Compaq - EliteBook 8560pHP-Compaq - ProBook 6560bHP-Compaq - ProBook 6360bHP-Compaq - EliteBook 8570pHP-Compaq - ProBook 6470bHP-Compaq - ProBook 6570bHP-Compaq - ProBook 6475bHP-Compaq - EliteBook 2570pHP-Compaq - Pavilion Notebook dv6t-7000 (CTO)HP-Compaq - EliteBook 8460pHP-Compaq - Folio 13 SeriesHP-Compaq - EliteBook 8460pHP-Compaq - ENVY Ultrabook Spectre 14-3010nrHP-Compaq - ProBook 4540sHP-Compaq - EliteBook 8470pHP-Compaq - EliteBook Mobile Workstation 8760wHP-Compaq - EliteBook Mobile Workstation 8560wHP-Compaq - Mobile Thin Client 6360tHP-Compaq - EliteBook 2760pHP-Compaq - EliteBook 2560pHP-Compaq - TouchSmart 9300 Elite Business PCHP-Compaq - ProBook 6460bHP-Compaq - ProBook 6565bHP-Compaq - ProBook 6465bHP-Compaq - EliteBook 8440w Mobile WorkstationHP-Compaq - EliteBook Mobile Workstation 8540wHP-Compaq - EliteBook Mobile Workstation 8460w
- Item
- RAM Module
- Number of Pins
- 204
- Memory Technology
- DDR3 SDRAM
- Device Supported
- Desktop PC, Notebook
Dimensions
- Thickness
- 149.6 mil
- Memory Size
- 8 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.