Shop AXIOM
Additional $30.00 delivery surcharge applies per item.
See details
See all product information
Create Account
8Gb Ddr3 Non-Ecc 1600Mhz 1.35V Low Voltage Udimm -
- Mfr # AX31600N11Z/8L
- Zoro # G0759566
product price:Â
$
102.99
/ea
Key Features
Thickness
157.5 mil
Number of Pins
240
Memory Technology
DDR3 SDRAM
Signal Processing
Unbuffered
Memory Size
8 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX31600N11Z/8L
- Zoro #
- G0759566
- UPC #
- 841280113932
- Country of Origin
- Unknown
- Number of Pins
- 240
- Memory Technology
- DDR3 SDRAM
- Signal Processing
- Unbuffered
- Error Checking
- Non-ECC
- Memory Speed
- 1600 MHz
- Memory Standard
- DDR3-1600/PC3L-12800
- Item
- RAM Module
- Memory Voltage
- 1.35V
Dimensions
- Thickness
- 157.5 mil
- Memory Size
- 8 GB
- Length
- 5.3 in
- Width
- 1.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.