Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2400 Ecc Sodimm For Lenovo - 4X70Q27988
- Mfr # 4X70Q27988-AX
- Zoro # G9516914
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Number of Pins
260
Memory Voltage
1.35V
Memory Size
8 GB
Memory Speed
2400 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X70Q27988-AX
- Zoro #
- G9516914
- UPC #
- 841280151750
- Country of Origin
- Unknown
- Error Checking
- ECC
- Number of Pins
- 260
- Memory Voltage
- 1.35V
- Memory Speed
- 2400 MHz
- Memory Technology
- DDR4 SDRAM
- Memory Standard
- DDR4-2400/PC4-19200
- Item
- RAM Module
- Number of Modules
- (1) 8GB
- Device Supported
- Desktop PC, Notebook, Workstation
Dimensions
- Memory Size
- 8 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.