Ddr4-2400 Rdimm For Cisco
- Mfr # UCS-MR-1X161RV-A-AX
- Zoro # G9662706
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Cisco UCS B200 M4 Blade Server
Memory Size
16 GB
Number of Pins
288
Form Factor
RDIMM
Memory Standard
DDR4-2400/PC4-19200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCS-MR-1X161RV-A-AX
- Zoro #
- G9662706
- UPC #
- 841280177071
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Compatibility
- Cisco UCS B200 M4 Blade Server
- Number of Pins
- 288
- Form Factor
- RDIMM
- Item
- RAM Module
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Speed
- 2400 MHz
- Memory Technology
- DDR4 SDRAM
- Error Checking
- ECC
- Device Supported
- Server
- Memory Voltage
- 1.2V
- Signal Processing
- Registered
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.