Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2400 Sodimm For Lenovo - 4X70M60574
- Mfr # 4X70M60574-AX
- Zoro # G9346008
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Size
8 GB
Memory Speed
2400 MHz
Device Supported
Notebook
CAS Latency
CL17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X70M60574-AX
- Zoro #
- G9346008
- UPC #
- 841280137846
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Memory Speed
- 2400 MHz
- Device Supported
- Notebook
- Item
- RAM Module
- CAS Latency
- CL17
- Memory Technology
- DDR4 SDRAM
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Voltage
- 1.20V
- Number of Pins
- 260
- Compatibility
- Lenovo: ThinkCentre M710q Tiny Lenovo: ThinkCentre M910q Tiny Lenovo: ThinkCentre M910x Tiny Lenovo: ThinkCentre M910z Lenovo: ThinkPad E470 Lenovo: ThinkPad E575 Lenovo: ThinkPad L570 Lenovo: ThinkPad P51 Lenovo: ThinkPad P51s Lenovo: ThinkPad T470 Lenovo: ThinkPad T470p Lenovo: ThinkPad T470s Lenovo: ThinkPad T570 Lenovo: ThinkPad X270 Lenovo: ThinkPad Yoga 370
Dimensions
- Memory Size
- 8 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.