8Gb Ddr4-3200 Sodimm For Lenovo - 4X70Z90846
- Mfr # 4X70Z90846-AX
- Zoro # G0179388
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Number of Pins
260
Memory Voltage
1.2V
CAS Latency
CL22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4X70Z90846-AX
- Zoro #
- G0179388
- UPC #
- 840177800245
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Features
- Environmentally Friendly
- Memory Technology
- DDR4 SDRAM
- Number of Pins
- 260
- Memory Voltage
- 1.2V
- CAS Latency
- CL22
- Form Factor
- SoDIMM
- Memory Speed
- 3200 MHz
- Memory Standard
- DDR4-3200/PC4-25600
- Item
- RAM Module
- Device Supported
- Notebook
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.