Shop AXIOM
See all product information
Create Account
96GB DDR5-4800 RDIMM FOR LENOVO
- Mfr # 4X77A81448-AX
- Zoro # G416423568
product price:Â
$
8,334.99
/ea
Free Shipping & Returns
Key Features
Voltage
1.10 V
Bandwidth
4800 MHz
Number of Pins
288
Memory Standard
DDR5-4800/PC5-38400
Memory Storage
96 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X77A81448-AX
- Zoro #
- G416423568
- UPC #
- 198105000000
- Country of Origin
- Multiple
- Voltage
- 1.10 V
- Number of Pins
- 288
- Memory Standard
- DDR5-4800/PC5-38400
- Memory Storage
- 96 GB
- Compatible OEM Model Number
- 4X77A81448
- Item
- RAM Module
Dimensions
- Bandwidth
- 4800 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.