Shop AXIOM
See all product information
Create Account
AOC-QSFP-4SFP-10G-20M: 40GBASE-AOC QSFP+ TO 4 SFP+ ACTIVE OPTICAL CABLE D
- Mfr # AOC-QSFP-4SFP-10G-20M-AX
- Zoro # G122880358
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP+ Network
Cable Length
65.62 ft
For Use With
Switch
End 2 Connection Type
SFP+ Network
Features
AOC Technology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AOC-QSFP-4SFP-10G-20M-AX
- Zoro #
- G122880358
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 65.62 ft
Details
- End 1 Connection Type
- QSFP+ Network
- Item
- Network Cable
- For Use With
- Switch
- End 2 Connection Type
- SFP+ Network
- Features
- AOC Technology
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.