
Axiom 1000Base-T Sfp Transceiver For Moxa - Sfp-1Gtxrj45-T
Mfr # SFP-1GTXRJ45-T-AX
Zoro # G1858732
product price:Â $45.75
/eaKey Features
Standards
MSA Compliant
Application
Data Networking
Features
Environmentally Friendly
Media Type Supported
Twisted Pair
Interface Details
1 x RJ-45 1000Base-T LAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFP-1GTXRJ45-T-AX
Zoro #
G1858732
UPC #
841280176777
Country of Origin
Unknown
Details
Standards
MSA Compliant
Application
Data Networking
Features
Environmentally Friendly
Media Type Supported
Twisted Pair
Interface Details
1 x RJ-45 1000Base-T LAN
Total Number of Ports
1
Network Technology
1000Base-T
Connector Type
RJ-45
Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.