10/100/1000Mbs Quad Port RJ45 PCIe x4 NIC Card for HP - 665240-B21

  • Mfr # 665240-B21-AX

  • Zoro # G0691666


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
4
Mounting
Plug-in Card
Media Type Supported
Twisted Pair
Device Supported
Server
Host Interface
PCI Express 2.1 x4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
665240-B21-AX
Zoro #
G0691666
UPC #
841280109706
Country of Origin
Unknown

Dimensions

Height
5.9 in
Width
0.6 in

Details

Item
Gigabit Ethernet Card
Number of Ports
4
Mounting
Plug-in Card
Media Type Supported
Twisted Pair
Device Supported
Server
Host Interface
PCI Express 2.1 x4
Network Technology
10/100/1000Base-T
Number of Network (RJ-45) Ports
4
Network Standard
10/100/1000Base-T
Form Factor
Plug-in Card

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.