Shop C2G
See all product information
Create Account
USB C to Ethernet Adapter with Power Delivery - USB 3.1 Type C - 1 Port(s) - 1 - Twisted Pair
- Mfr # 29748
- Zoro # G314882320
product price:Â
$
46.65
/ea
Key Features
Number of Ports
1
Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Host Interface
USB 3.1 Type C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29748
- Zoro #
- G314882320
- UPC #
- 757120297482
- Country of Origin
- China
- Item
- Gigabit Ethernet Card
- Number of Ports
- 1
- Number of Network (RJ-45) Ports
- 1
- Media Type Supported
- Twisted Pair
- Network Technology
- 10/100/1000Base-T
- Host Interface
- USB 3.1 Type C
- Device Supported
- Smartphone, Notebook, Tablet, Computer
- Green Environmental Attribute
- Environmentally Friendly
- Form Factor
- Portable
- Environmentally Friendly
- Yes
- Network Standard
- 10/100/1000Base-T
Description
C2G USB C ETHERNET ADAPTER WITH POWER - WHITE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.