1.2TB 12Gb/s SAS 10K RPM SFF Hot-Swap HDD for Lenovo - 4XB0G88736 - 10000rpm - Hot Swappable

  • Mfr # 4XB0G88736-AX

  • Zoro # G9382870


product price:  $613.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo ThinkServers: RD350 (2.5") , RD450 (2.5") , RD550 (2.5") , RD650 (2.5"), TD350 (2.5")
Interface
SAS
Recording Capacity
1.20 TB
Speed
10000 RPM
Form Factor
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4XB0G88736-AX
Zoro #
G9382870
UPC #
841280142710
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Lenovo ThinkServers: RD350 (2.5") , RD450 (2.5") , RD550 (2.5") , RD650 (2.5"), TD350 (2.5")
Interface
SAS
Recording Capacity
1.20 TB
Speed
10000 RPM
Form Factor
2.5"
Spindle Speed (rpm)
10000
Drive Type
Internal
Device Supported
Server
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.20 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.