Shop AXIOM

40Gbs Dual Port QSFP+ PCIe 3.0 x8 NIC Card for Mellanox - MCX354A-FCBT

  • Mfr # MCX354A-FCBT-AX

  • Zoro # G9464177


product price:  $883.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Server
Depth
2.7"
Height
6.5 in
Number of Ports
2
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCX354A-FCBT-AX
Zoro #
G9464177
UPC #
841280151286
Country of Origin
Unknown

Dimensions

Depth
2.7"
Height
6.5 in
Width
0.5 in

Details

Item
40Gigabit Ethernet Card
Compatible With
Server
Number of Ports
2
Network Technology
40GBase-X
Media Type Supported
Optical Fiber
Host Interface
PCI Express 3.0 x8
Expansion Slot Type
QSFP+
Form Factor
Plug-in Card
Network Standard
40GBase-X
Device Supported
Server
Includes
Mellanox 40Gigabit Ethernet Card, Full Height and Half Height Mounting Brackets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.