Axiom 8Gb Ddr3-1333 Low Voltage Ecc Rdimm For Hp # 604506-B21

  • Mfr # 604506-B21-AX

  • Zoro # G0425919


product price:  $66.49
/ea

Key Features

Thickness
157.5 mil
Width
1.2 in
Length
5.3 in
Form Factor
RDIMM
Memory Standard
DDR3-1333/PC3-10660
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
604506-B21-AX
Zoro #
G0425919
UPC #
845282065237
Country of Origin
Unknown

Dimensions

Thickness
157.5 mil
Width
1.2 in
Length
5.3 in
Memory Size
8 GB

Details

Form Factor
RDIMM
Memory Standard
DDR3-1333/PC3-10660
Memory Speed
1333 MHz
Device Supported
Server
Signal Processing
Registered
Memory Technology
DDR3 SDRAM
Item
RAM Module
Error Checking
ECC
Number of Pins
240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.