Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 960Gb Ep400 Lff Ssd For Lenovo

  • Mfr # SSDEP40SM960-AX

  • Zoro # G9807387


product price: $2,048.15
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo - ThinkSystem SR250, Lenovo - ThinkSystem SR550 Server, Lenovo - ThinkSystem SR590, Lenovo - ThinkSystem SR630, Lenovo - ThinkSystem SR630 V2, Lenovo - ThinkSystem SR645, Lenovo - ThinkSystem SR650, Lenovo - ThinkSystem SR650 V2, Lenovo - ThinkSystem SR650 V3, Lenovo - ThinkSystem SR655 V3, Lenovo - ThinkSystem ST550
Interface
SATA/600
Recording Capacity
960 GB
Maximum Read Transfer Rate
540-MB/s
Form Factor
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP40SM960-AX
Zoro #
G9807387
UPC #
841280181726
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Lenovo - ThinkSystem SR250, Lenovo - ThinkSystem SR550 Server, Lenovo - ThinkSystem SR590, Lenovo - ThinkSystem SR630, Lenovo - ThinkSystem SR630 V2, Lenovo - ThinkSystem SR645, Lenovo - ThinkSystem SR650, Lenovo - ThinkSystem SR650 V2, Lenovo - ThinkSystem SR650 V3, Lenovo - ThinkSystem SR655 V3, Lenovo - ThinkSystem ST550
Interface
SATA/600
Recording Capacity
960 GB
Maximum Read Transfer Rate
540-MB/s
Form Factor
3.5"
Drive Type
Internal
Endurance (DWPD)
3.6
Endurance (TBW)
5133 TB
Durability
Shock Resistant
Encryption Standard
256-bit AES
Maximum Write Transfer Rate
520-MB/s
Random 4KB Read
97000IOPS
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Random 4KB Write
29000IOPS
TCO Certified
Yes
Storage Capacity
960 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.