DisplayPort Male to VGA Female Adapter (5-Pack) for Lenovo - 57Y4393

  • Mfr # 57Y4393-5PK-AX

  • Zoro # G9484650


product price:  $96.39
/ea

Key Features

Color
White
Cable Type
DisplayPort/VGA
Features
HDCP 1.3, HDCP
Compatible With
Desktop Computer, Projector, Monitor, Video Device, Notebook
Connector Type - Patch Cord
DPT Male; VGA Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
57Y4393-5PK-AX
Zoro #
G9484650
UPC #
841280148439
Country of Origin
Unknown

Details

Item
Video Cable
Color
White
Cable Type
DisplayPort/VGA
Features
HDCP 1.3, HDCP
Compatible With
Desktop Computer, Projector, Monitor, Video Device, Notebook
Connector Type - Patch Cord
DPT Male; VGA Female
Connector on Second End Details
1 x 15 pin HD-15 VGA - Female
Connector on First End Details
1 x DisplayPort 1.1 Digital Audio/Video - Male
Connector Gender on Second End
Female
Connector Gender on First End
Male
Supported Resolution
1920 x 1200
Connector Plating
Gold
Connector Type on First End
DisplayPort 1.1 Digital Audio/Video - Male
Data Transfer Rate
2.7 Gbit/s
Connector Type on Second End
HD-15 VGA - Female
Device Supported
Desktop Computer, Notebook, Video Device, Monitor, Projector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.