Shop AXIOM
See all product information
Create Account
Displayport Male To Vga Female Adapter For Lenovo - 57Y4393
- Mfr # 57Y4393-AX
- Zoro # G9437470
product price:Â
$
26.49
/ea
Key Features
Cable Length
7.80 in
Cable Type
DisplayPort/VGA
Item - Data Cable
Video Cable
Jacket Color
Black
For Use With
Video Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57Y4393-AX
- Zoro #
- G9437470
- UPC #
- 841280147289
- Country of Origin
- Unknown
- Cable Type
- DisplayPort/VGA
- Item - Data Cable
- Video Cable
- Jacket Color
- Black
- For Use With
- Video Device
- Connector Type - Patch Cord
- DisplayPort Digital Audio/Video - Male; HD-15 - Female
- Conductor Material
- Copper
- Standards
- DisplayPort 1.1a, CE, VCCI, C-Tick, MIC, FCC
- Connection B
- 1 x 15-pin HD-15 - Female
- Connection A
- 1 x 20-pin DisplayPort Digital Audio/Video - Male
- Compatible With
- Lenovo ThinkPad Laptop: R500, T500, W500, X200, X200 Tablet, X200s, X301
Dimensions
- Cable Length
- 7.80 in
- Length - Patch Cord
- 7.8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.