Shop AXIOM
See all product information
Create Account
Cat5E Bulk Cable Cmp 1000Ft-Green
- Mfr # C5EBCSN1000P-AX
- Zoro # G0677760
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Connector Type - Patch Cord
Bare Wire; Bare Wire
Length - Patch Cord
1000 ft
Cable Type
Category 5e
Wire Gauge
24 AWG
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5EBCSN1000P-AX
- Zoro #
- G0677760
- UPC #
- 8412801009144
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- Bare Wire; Bare Wire
- Cable Type
- Category 5e
- Wire Gauge
- 24 AWG
- Color
- Green
- Jacket Type
- Plenum
- Item - Data Cable
- Network Cable
- Features
- Stranded; Environmentally Friendly
- Frequency
- 350 MHz
- For Use With
- Network Device
- Item
- Network Cable
- End 1 Connection Type
- Bare Wire
- Performance Category
- Category 5e
- End 2 Connection Type
- Bare Wire
- Cable Jacket Color
- Green
- NEC Article and Type
- Plenum
Dimensions
- Length - Patch Cord
- 1000 ft
- Cable Length
- 1000 ft
- Wire Size
- 24 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.