cisco Ons-Sc-4G-31.1 Compatible Taa Compliant 4Gbs Fibre Channel

  • Mfr # DWDM-SFP-5012-AX
  • Zoro # G0941959
product price: 
$
1,496.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Network Technology
1000Base-DWDM, Fiber Channel
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC Fiber Channel Network
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DWDM-SFP-5012-AX
Zoro #
G0941959
UPC #
841280173325
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Network Technology
1000Base-DWDM, Fiber Channel
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC Fiber Channel Network
Media Type Supported
Optical Fiber
Number of Ports
1
Connector Type
LC
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC)
Compatibility
MSA CompliantCisco Catalyst Series Switches: 3650-48FQ, 3650-48FQM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews