Shop AXIOM
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
E-Port Plus Replicator Usb 3.0 W/130-Watt Power Adapter Cord
- Mfr # 331-6307-AX
- Zoro # G0772321
product price:Â
$
250.99
/ea
Key Features
DVI
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
VGA
Yes
Number of USB 3.0 Ports
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 331-6307-AX
- Zoro #
- G0772321
- UPC #
- 841280120169
- Country of Origin
- Unknown
- Item
- Port Replicator
- DVI
- Yes
- Network (RJ-45)
- Yes
- Connectivity Technology
- Wired
- VGA
- Yes
- Number of USB 3.0 Ports
- 2
- eSATA
- Yes
- Number of USB Ports
- 5
- DisplayPort
- Yes
- Microphone
- Yes
- Number of USB 2.0 Ports
- 3
- Audio Line Out
- Yes
- Host Interface
- Proprietary Interface
- Interfaces
- Proprietary Interface
- Total Number of USB Ports
- 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.