Shop AXIOM
See all product information
Create Account
High Speed Hdmi Type-A To Mini Hdmi Type-C Cable 15Ft
- Mfr # HDMIAMC15-AX
- Zoro # G9830889
product price:Â
$
30.99
/ea
Key Features
Cable Type
HDMI/Mini-HDMI
Cable Length
15 ft
Wire Gauge
36 AWG
Connection A
1 x HDMI Type A Digital Audio/Video - Male
Features
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDMIAMC15-AX
- Zoro #
- G9830889
- UPC #
- 841280184369
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 15 ft
Details
- Cable Type
- HDMI/Mini-HDMI
- Wire Gauge
- 36 AWG
- Connection A
- 1 x HDMI Type A Digital Audio/Video - Male
- Features
- Environmentally Friendly
- Connection B
- 1 x Mini HDMI Type C Digital Audio/Video - Male
- Item
- A/V Cable
- Device Supported
- Home Theater System, Tablet, Audio/Video Device, Smartphone, Desktop Computer, Mobile Device
- Connector Plating
- Gold
- Connector Gender on First End
- Male
- Connector Gender on Second End
- Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.