Micro Hdmi Male To Hdmi Link Female Adapter
- Mfr # MHDMIMHDMIF-AX
- Zoro # G9594876
product price:Â
$
13.15
/ea
Key Features
Cable Type
HDMI/Micro HDMI
Conductor Material
Copper
Wire Gauge
28 AWG
Connection B
1 x HDMI Digital Audio/Video - Female
Connection A
1 x Micro HDMI Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MHDMIMHDMIF-AX
- Zoro #
- G9594876
- UPC #
- 841280160783
- Country of Origin
- Unknown
Details
- Cable Type
- HDMI/Micro HDMI
- Conductor Material
- Copper
- Wire Gauge
- 28 AWG
- Item
- A/V Cable
- Connection B
- 1 x HDMI Digital Audio/Video - Female
- Connection A
- 1 x Micro HDMI Digital Audio/Video - Male
- Shielding Material
- Foil
- Features
- HDMI Ethernet Channel (HEC), Audio Return Channel (ARC)
- Material
- Bare Copper, Foil
- Compatibility
- Motorola XT800, Sony XPERIA S (LT 26I), Microsoft Surface XT 720/XT 800/XT 928/MT 810/MT 811/MT 701/MT 917/MB 860, HTC EVO, LG P990/P993/P999, Gopro Hero 3/3+/4/5, Acer A500/W500
- Device Supported
- HDTV, Camera, Audio/Video Device, Tablet, Projector, Smartphone
- Connector Plating
- Gold
- Supported Resolution
- 1920 x 1080
- Product Material
- Bare Copper, Foil
- Maximum Resolution
- 1920 x 1080
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.