High Speed Hdmi Type-A To Mini Hdmi Type-C Cable 6Ft
- Mfr # HDMIAMC06-AX
- Zoro # G9830995
product price:Â
$
14.15
/ea
Key Features
Cable Type
HDMI/Mini-HDMI
Cable Length
6 ft
Wire Gauge
36 AWG
Features
Environmentally Friendly
Connector Type
HDMI Type A Digital Audio/Video; Mini HDMI Type C Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDMIAMC06-AX
- Zoro #
- G9830995
- UPC #
- 841280184345
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6 ft
Details
- Cable Type
- HDMI/Mini-HDMI
- Wire Gauge
- 36 AWG
- Features
- Environmentally Friendly
- Connector Type
- HDMI Type A Digital Audio/Video; Mini HDMI Type C Digital Audio/Video - Male
- Item
- A/V Cable
- Contact Plating
- Gold
- Connection A
- HDMI Type A Digital Audio/Video
- Connection B
- Mini HDMI Type C Digital Audio/Video - Male
- Connector Plating
- Gold
- Environmentally Friendly
- Yes
- Device Supported
- Desktop PC, Smartphone, Tablet PC, Mobile Device
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.