Shop AXIOM
See all product information
Create Account
Lc/Lc 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 10M -
- Mfr # AXG92740
- Zoro # G0709437
product price:Â
$
69.45
/ea
Key Features
Standards
TAA Compliant
Color
Aqua
Item - Data Cable
Network Cable
Length - Patch Cord
32.81 ft
Bandwidth - Fiber Optic Cable
10 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG92740
- Zoro #
- G0709437
- UPC #
- 8412801002763
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Color
- Aqua
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
Dimensions
- Length - Patch Cord
- 32.81 ft
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Cable Length
- 32.81 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.