Lc/Lc 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 30M
- Mfr # LCLC10GA-30M-AX
- Zoro # G0461302
product price:Â
$
59.99
/ea
Key Features
Core Dimension - Fiber Optic Cable
50/125 µm
Length - Patch Cord
98.43 ft
For Use With
Network Device
Bandwidth - Fiber Optic Cable
10 Gbps
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLC10GA-30M-AX
- Zoro #
- G0461302
- UPC #
- 845282068160
- Country of Origin
- Unknown
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Color
- Aqua
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Cable Type
- Fiber Optic
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
Dimensions
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Length - Patch Cord
- 98.43 ft
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Clad Dimension
- 125 µm
- Cable Length
- 98.43 ft
- Core Dimension
- 50 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.