Shop AXIOM
See all product information
Create Account
Lc/Lc Multimode Duplex Om4 50/125 Fiber Optic Cable 60M
- Mfr # LCLCOM4MD60M-AX
- Zoro # G0705307
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Patch Cable
Length - Patch Cord
196.85 ft
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
For Use With
Network Device
Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCLCOM4MD60M-AX
- Zoro #
- G0705307
- UPC #
- 8412801007591
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 196.85 ft
- Bandwidth - Fiber Optic Cable
- 100 Gbps
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 196.85 ft
Details
- Item - Data Cable
- Patch Cable
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- For Use With
- Network Device
- Color
- Aqua
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
- End 1 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Item
- Network Cable
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.