Lc/Lc Om1 Fiber Cable 8M
- Mfr # LCLCMD6O-8M-AX
- Zoro # G0506376
product price:Â
$
22.39
/ea
Key Features
Mode
Multi-mode
Cable Length
26.25 ft
Color
Orange
End 1 Connection Type
LC Network - Male
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCMD6O-8M-AX
- Zoro #
- G0506376
- UPC #
- 845282091076
- Country of Origin
- Unknown
- Item
- Network Cable
- Mode
- Multi-mode
- Color
- Orange
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Orange
- End 2 Connection Type
- LC Network - Male
- For Use With
- Network Device
Dimensions
- Cable Length
- 26.25 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.