Shop AXIOM
See all product information
Create Account
Lc/Lc Os2 Fiber Cable 7M
- Mfr # LCLCSD9Y-7M-AX
- Zoro # G0505691
product price:Â
$
31.99
/ea
Key Features
Single Mode/Multi-Mode
Single-Mode
Color
Yellow
Core Dimension - Fiber Optic Cable
9/125 µm
Length - Patch Cord
22.97 ft
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCSD9Y-7M-AX
- Zoro #
- G0505691
- UPC #
- 845282092493
- Country of Origin
- Unknown
- Single Mode/Multi-Mode
- Single-Mode
- Color
- Yellow
- For Use With
- Network Device
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- Mode
- Single Mode
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Yellow
- Item
- Network Cable
Dimensions
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Length - Patch Cord
- 22.97 ft
- Clad Dimension
- 125 µm
- Cable Length
- 22.97 ft
- Core Dimension
- 9 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.