Mpo Female To Mpo Female Multimode Om4 50/125 Fiber Optic Cable
- Mfr # MPOFFOM45M-AX
- Zoro # G0620281
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Fiber Optic Connector Type
MPO Network - Female; MPO Network - Female
Length - Patch Cord
16.40 ft
Features
Environmentally Friendly
Core Dimension - Fiber Optic Cable
50/125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPOFFOM45M-AX
- Zoro #
- G0620281
- UPC #
- 845282099034
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- MPO Network - Female; MPO Network - Female
- Features
- Environmentally Friendly
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Aqua
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- End 1 Connection Type
- MPO Network - Female
- End 2 Connection Type
- MPO Network - Female
- Jacket Color
- Aqua
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 16.40 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Cable Length
- 16.40 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.