Shop AXIOM
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 100M
- Mfr # LCLCSD9Y100M-AX
- Zoro # G0789060
product price:Â
$
143.99
/ea
Key Features
For Use With
Network Device
Length - Patch Cord
328.08 ft
Single Mode/Multi-Mode
Single-Mode
Core Dimension - Fiber Optic Cable
9/125 µm
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCSD9Y100M-AX
- Zoro #
- G0789060
- UPC #
- 841280117008
- Country of Origin
- Unknown
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Single-Mode
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Cable Type
- Fiber Optic
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- Mode
- Single Mode
Dimensions
- Length - Patch Cord
- 328.08 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 328.08 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.