Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 40M
- Mfr # LCLCSD9Y-40M-AX
- Zoro # G0785682
product price:Â
$
47.65
/ea
Key Features
Item - Data Cable
Network Cable
For Use With
Network Device
Length - Patch Cord
131.23 ft
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
Core Dimension - Fiber Optic Cable
9/125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCLCSD9Y-40M-AX
- Zoro #
- G0785682
- UPC #
- 841280116957
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 131.23 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Cable Length
- 131.23 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
Details
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Single Mode/Multi-Mode
- Single-Mode
- Cable Type
- Fiber Optic
- Mode
- Single Mode
- End 2 Connection Type
- LC Network - Male
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.