Shop AXIOM
See all product information
Create Account
LC/LC SINGLEMODE SIMPLEX OS2 9/125 FIBER OPTIC CABLE 0.5M
- Mfr # LCLCSS9Y-0.5M-AX
- Zoro # G523960925
product price:Â
$
17.99
/ea
Key Features
Jacket Material
Polyvinyl Chloride
Mode
Single Mode
Clad Dimension
125 µm
Core Dimension
9 µm
End 2 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCSS9Y-0.5M-AX
- Zoro #
- G523960925
- UPC #
- -
- Country of Origin
- China
- Jacket Material
- Polyvinyl Chloride
- Mode
- Single Mode
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- Features
- Bend Insensitive
- End 1 Connection Type
- LC Network - Male
- Jacket Type
- OFNR
- For Use With
- Antenna
- Simplex/Duplex/Multifiber
- Simplex
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Cable Length
- 1.64 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.