Shop AXIOM
See all product information
Create Account
Sc/St Os2 Fiber Cable 6M
- Mfr # SCSTSD9Y-6M-AX
- Zoro # G0532352
product price:Â
$
29.55
/ea
Key Features
Jacket Color
Yellow
Cable Length
19.69 ft
Core Dimension
9 µm
End 1 Connection Type
SC Network - Male
Mode
Single Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSTSD9Y-6M-AX
- Zoro #
- G0532352
- UPC #
- 845282092820
- Country of Origin
- Unknown
- Item
- Network Cable
- Jacket Color
- Yellow
- End 1 Connection Type
- SC Network - Male
- Mode
- Single Mode
- For Use With
- Network Device
- End 2 Connection Type
- ST Network - Male
Dimensions
- Cable Length
- 19.69 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.